Hamden Modern Exterior Wall Light, Textured Black, Clear Glass Diffuser, IP44

Order Code: ZT3311119S

£84.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£84.990%
5 +£79.896%


Description

Hamden Modern Exterior Wall Light, Textured Black, Clear Glass Diffuser, IP44 | Description: Modern traditional exterior wall light in textured black finished metal work and clear glass diffuser. Corrosive resistant aluminium construction and IP44 rated for safe exterior use. Perfect for use with E27 LED filament lamps - this product is dimmable. | Features: Finish: Textured Black & Clear Glass, Material: Aluminium & Glass Height (cm) : 19.50, Width (cm) : 13.00, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.64

See full description
Specifications for Hamden Modern Exterior Wall Light, Textured Black, Clear Glass Diffuser, IP44
  • Product Type
    Exterior Wall Light
  • IP Rating
    IP44
  • Number of Lights
    1
  • Height
    19.5cm
  • Maximum Wattage
    10W
  • Bulb Included
    No
  • Weight
    1.64kg
  • Dimmable
    Yes
  • Width
    13.0cm
  • Colour
    Textured Black
  • Material
    Aluminium & Glass
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome