Hangman 1 Light Floor Lamp Antique Gold, White, E27

Order Code: ZT3314626S

£179.99 Inc VAT (20%)


Description

Hangman 1 Light Floor Lamp Antique Gold, White, E27 | Description: Add the tasteful design of our range to any type of living space. The white tapered shade is complemented with a gold metal stem and elegant white marble base. Pair with the matching table lamp in a living room or hallway to create a warm, cosy setting. | Features: Finish: Antique gold, Material: Steel, IP Rating: IP20, Height (cm) : 155, Width (cm) : 35, Projection (cm) : 44, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60W, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Hangman 1 Light Floor Lamp Antique Gold, White, E27
  • Material
    Steel
  • Product Type
    Floor Lamp
  • Class
    2 (Double Insulated)
  • Bulb Included
    No
  • Colour
    White
  • IP Rating
    IP20
  • Finish/Colour
    Antique Gold
  • Maximum Wattage
    60W
  • Projection
    44cm
  • Width
    35cm
  • Number of Lights
    1
  • Height
    155cm
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome