Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Head LED Colr Switchable 3000 6500K 18W 1800lm White IP44 MW
By Collingwood Lighting
Order Code:
ZT5083347S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/head-led-colr-switchable-3000-6500k-18w-1800lm-white-ip44-mw/p/ZT5083347S
Add to quotation
View all LED Lamps & Bulbs
Description
Head Led Colr Switchable 3000 6500K 18W 1800Lm White Ip44 Mw
Specifications
Specifications for Head LED Colr Switchable 3000 6500K 18W 1800lm White IP44 MW
IP Rating
GY9.5
Colour Temperature
3000 - 6500 K
Housing Material
Brown
Beam Angle
Thin-film
Width
300mm
Maximum Wattage
18W
Housing Colour
L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome