Hector 1 Light Medium Ceiling Pendant Dark Bronze, Tiffany Glass, E27

Order Code: ZT3311746S

£359.99 Inc VAT (20%)


Description

Hector 1 Light Medium Ceiling Pendant Dark Bronze, Tiffany glass, E27 | Description: The pendant is inspired by the work of Guimard, the French Art Nouveau architect who famously designed many of the Paris Metro entrances. Tiffany style glass teamed with a bronze effect fitting. Dimmable and compatible with LED lamps. | Features: Finish: Tiffany glass, Dark Bronze, IP Rating: IP20, Min Height (cm) : 42, Max Height (cm) : 150, Diameter (cm) : 40, No. of Lights: 1, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Hector 1 Light Medium Ceiling Pendant Dark Bronze, Tiffany Glass, E27
  • Colour
    Dark Bronze
  • Lamp Type
    E27
  • Dimmable
    Yes
  • Maximum Wattage
    60W
  • Maximum Height
    150cm
  • Bulb Included
    No
  • IP Rating
    IP20
  • Wattage
    60
  • Number of Lights
    1
  • Min Height
    42cm
  • Product Type
    Ceiling Pendant
  • Type
    Incandescent
  • Diameter
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome