Hector 2 Light Medium Table Lamp Dark Bronze, Tiffany Glass, E27

Order Code: ZT3311568S

£439.99 Inc VAT (20%)


Description

Hector 2 Light Medium Table Lamp Dark Bronze, Tiffany Glass, E27 | Description: The table light is inspired by the work of Guimard, the French Art Nouveau architect who famously designed many of the Paris Metro entrances. Tiffany style glass teamed with a bronze effect fitting. Compatible with LED lamps. | Features: Finish: Dark Bronze, Tiffany glass, IP Rating: IP20, Height (cm) : 58, Diameter (cm) : 40, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Hector 2 Light Medium Table Lamp Dark Bronze, Tiffany Glass, E27
  • Product Type
    Table Lamp
  • Maximum Wattage
    60W
  • Wattage
    60
  • Colour
    Dark Bronze
  • Diameter
    40cm
  • Height
    58cm
  • Lamp Type
    E27
  • IP Rating
    IP20
  • Number of Lights
    2
  • Bulb Included
    No
  • Type
    Incandescent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome