Henley 5 Light Flush Light Chrome, Clear Decorative Glass, G9

Order Code: ZT3313863S

£183.99 Inc VAT (20%)


Description

Henley 5 Light Flush Light Chrome, Clear Decorative Glass, G9 | Description: Enjoy a new twist in your decor with the Henley 5-Light Chrome and Clear Decorative Glass Flush Mount Fixture. The pretty glass shades offer soft and diffuse light while the gleaming chrome lends shine to your aesthetic. Ideal for a dining room or foyer to greet visitors. | Features: Finish: Clear Decorative Glass, Chrome, IP Rating: IP20, Diameter (cm) : 46, Projection (cm) : 20, No. of Lights: 5, Lamp Type: G9, Wattage (max) : 33

See full description
Specifications for Henley 5 Light Flush Light Chrome, Clear Decorative Glass, G9
  • Product Type
    Flush Light
  • Wattage
    33
  • IP Rating
    IP20
  • Lamp Type
    G9
  • Number of Lights
    5
  • Projection
    20cm
  • Maximum Wattage
    33W
  • Diameter
    46cm
  • Colour
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome