Heywood Medium White, Light Wood Ceiling Fan with Dc Motor, 6 Speed

Order Code: ZT3316290S

£399.99 Inc VAT (20%)


Description

Heywood Medium White, Light Wood Ceiling Fan With DC Motor, 6 Speed | Description: HEYWOOD M is an ultra-compact DC motor ceiling fan, designed by Faro Lab, ideal for bedrooms from 17.6 to 28 m2. This ceiling fan’s light wood blades envelope the motor, achieving an ultra-light effect. Activated by remote control, included. This dark brown fan has 6 regulatable speeds. Air flow: 153.35 m3 min/5413.3 CFM. It is suitable for a sloped ceiling. | Features: Finish: Matt White, Material: Steel, IP Rating: IP20, Height: 26.8cm, Diameter: 132cm, Wattage (max) : 5, 7-7, 1-11, 7-17, 4-22, 9-30, 6W

See full description
Specifications for Heywood Medium White, Light Wood Ceiling Fan with Dc Motor, 6 Speed
  • Diameter
    132cm
  • Material
    Steel
  • Height
    26.8cm
  • Product Type
    Ceiling Fan
  • Finish/Colour
    Matt White
  • IP Rating
    IP20
  • Speeds
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome