Illuminated Toggle Switch - Red

Order Code: ZT3291037S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 - 9£8.054%
10 - 19£7.728%
20 - 49£7.3812%
50 +£7.0516%


Description

The Maplin SPST Illuminated Toggle Switch - Red that illuminates in a distinctive colour when in "On" position. Specification Switch rating: 20A, DC 12 V Contact rating: 50m Ohm maximum Insulation: DC 500 V, 100M Ohm minimum Dielectric strength: AC 1500 V for 1 minute Operating Temperature -25°C~+85 °C Electrical life: 10, 000 cycles Body size: 24.4 x 14 x 14mm Bush length: M12 x 11mm long Dolly: 25mm x 10mm Panel cut-out: 12.2mm

See full description
Specifications for Illuminated Toggle Switch - Red
  • Voltage
    12V
  • Colour
    Red
  • Product Type
    Illuminated Toggle Switch
  • Body Size
    24.4 x 14 x 14mm
  • Dolly
    25mm x 10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome