IP44 12W LED Amenity Light - Round (3000K - Warm White)

Order Code: ZT1708929S

£17.99 Inc VAT (20%)


Description

Key Features
12 Watt
Replaces 100W Halogen Bulb
Over 500 Lumens
Beam Angle - 160º
Up to 30,000 Hours Life Expectancy
Energy Rating A

See full description
Specifications for IP44 12W LED Amenity Light - Round (3000K - Warm White)
  • Wattage
    12W
  • Energy Rating
    A
  • IP Rating
    IP44
  • Product Type
    LED Amenity Light
  • Colour Temperature
    3000K - Warm White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome