IP65 3000K Led Downlight - White

Order Code: ZT3291602S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

The4lite 3000K IP65 LED Downlight is a compact IP65 LED downlight suitable for commercial and domestic applications. Low profile design integral driver with loop-in, loop-out terminals for ease and speed of installation. Wattage: 5W Input: 220-240V Lumens Delivered: 389 Operating Temperature: -10 to 40

Specifications for IP65 3000K Led Downlight - White
  • Input Voltage
    220-240V
  • Product Type
    LED Downlight
  • Wattage
    5W
  • Colour
    White
  • IP Rating
    IP65
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome