IP66 & IK10 15W LED Amenity Light - Square (3000K - Warm White)

Order Code: ZT1709112S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.995%


Description

Key Features
15 Watt
Replaces 200W Halogen Bulb
Over 1000 Lumens
Beam Angle - 180º
Up to 40,000 Hours Life Expectancy
Energy Rating A+

See full description
Specifications for IP66 & IK10 15W LED Amenity Light - Square (3000K - Warm White)
  • Wattage
    15W
  • Product Type
    LED Amenity Light
  • Energy Rating
    A+
  • Colour Temperature
    3000K - Warm White
  • IP Rating
    IP66