Kerala Led Outdoor Lamp Dark Grey, Clear IP54

Order Code: ZT3322008S

£299.99 Inc VAT (20%)


Description

Kerala LED Outdoor Lamp Dark Grey, Clear IP54 | Description: The LED touch lamp is a perfect addition to any outdoor setting. The fitting has a dark grey aluminium frame, with clear glass panes through which the LED light shines to illuminate the area in all directions. The fitting is dimmable, with three light intensities. is battery operated to make it entirely portable. 6hr worktime and 5hr charge time using the USB charger. Class three. | Features: Finish: Clear, Dark Grey, Material: Aluminium, Glass, IP Rating: IP54, Height (cm) : 26.8, Width (cm) : 18, Depth (cm) : 18, Lamp Type: INTEGRATED LED, Kelvin: 3000, Lumens: 400, Wattage (max) : 5

See full description
Specifications for Kerala Led Outdoor Lamp Dark Grey, Clear IP54
  • Lamp Type
    Integrated LED
  • Colour Temperature
    3000K
  • Width
    18cm
  • Material
    Aluminium
    Glass
  • Maximum Wattage
    5W
  • IP Rating
    IP54
  • Height
    26.8cm
  • Product Type
    Outdoor Lamp
  • Lumens
    400lm
  • Finish/Colour
    Dark Grey
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome