Knightsbridge 230V GU10 Single Spotlight - Matt Black - CSPT1BK

Order Code: ZT3315297S

£31.99 Inc VAT (20%)


Description

Knightsbridge 230V GU10 Single Spotlight - Matt Black - CSPT1BK | Description: Single, adjustable directional head, IP20 GU10 spotlight. Complete in powder coated matt black finish with chrome details. Suitable for commercial and domestic use. Matching single track spotlights ,different colour options available. Compatible with standard retrofit GU10 lamps.

- Adjustable head 350° rotation, 180° tilt
- Suitable for ceiling and wall mounting
- Dimmable subject to lamp

*50W max. GU10 (lamp not included) | Features: Finish: Matt Black, Material: Pressed steel, IP Rating: IP20, Length: 8.2cm, Projection: 13.2cm, Diameter: 6cm, Lamp Type: GU10, Bulb Included: No, Dimmable: Yes, Weight: 0.22kg, Wattage (max) : 50W

See full description
Specifications for Knightsbridge 230V GU10 Single Spotlight - Matt Black - CSPT1BK
  • Material
    Pressed steel
  • Bulb Included
    No
  • Length
    8.2cm
  • Maximum Wattage
    50W
  • Product Type
    Spotlight
  • IP Rating
    IP20
  • Projection
    13.2cm
  • Dimmable
    Yes
  • Voltage
    230V
  • Weight
    0.22kg
  • Diameter
    6cm
  • Finish/Colour
    Matt Black
  • Lamp Type
    GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome