Knightsbridge 230V GU10 Single Spotlight - Matt White - CSPT1W

Order Code: ZT3315332S

£31.99 Inc VAT (20%)


Description

Knightsbridge 230V GU10 Single Spotlight - Matt White - CSPT1W | Description: Single, adjustable directional head, IP20 GU10 spotlight. Complete in powder coated matt white finish with polished brass details. Suitable for commercial and domestic use. Matching single track spotlights available in different colour options Compatible with standard retrofit GU10 lamps.

- Adjustable head 350° rotation, 180° tilt
- Suitable for ceiling and wall mounting
- Dimmable subject to lamp

*50W max. GU10 (lamp not included) | Features: Finish: Matt White, Material: Pressed steel, IP Rating: IP20, Length: 8.2cm, Projection: 13.2cm, Diameter: 6cm, Lamp Type: GU10, Bulb Included: No, Dimmable: Yes, Weight: 0.22kg, Wattage (max) : 50W

See full description
Specifications for Knightsbridge 230V GU10 Single Spotlight - Matt White - CSPT1W
  • Bulb Included
    No
  • Maximum Wattage
    50W
  • Finish/Colour
    Matt White
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Length
    8.2cm
  • Diameter
    6cm
  • Projection
    13.2cm
  • Product Type
    Spotlight
  • Voltage
    230V
  • Material
    Pressed steel
  • Lamp Type
    GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome