Knightsbridge Dipa Single Tilt Square Anti-Glare Downlight Black - DIB1TSB

Order Code: ZT3317995S

£30.99 Inc VAT (20%)


Description

Knightsbridge Dipa Single Tilt Square Anti-Glare Downlight Black - DIB1TSB | Description: Dipa is designed for residential, commercial, and hospitality applications that require discrete, low glare lighting. The options include fixed and tilt, in a white or black finish with either a single or a twin lamp (supplied separately) These configurable options, combined with Dipa's unique design, give the freedom to create cutting edge architectural schemes.

The complete range is compatible with Knightsbridge GU10 light sources, with dimmable, non-dimmable, and SmartKnight options, boasting a wide array of colour temperatures and controllable parameters. Installers will find the fast-fix tool-free termination system a breeze, with the intuitive loop-in/loop-out functionality ensuring a rapid second fix.

Knightsbridge is committed to brighter future, and as such, Dipa products are packaged in FSC approved packaging.

- Choice of white or black finish
- Unique anti-glare design
- Fixed and tilt options
- Drop down lamp holder allows for rapid lamp installation and maintenance
- Tool-free cable termination for rapid second fix
- Compatible with Knightsbridge range of fire hoods*

*check size and specific fire rating compliance with the relevant fire hood technical and installation data. | Features: Finish: Black, Material: Die-cast aluminium, IP Rating: IP20, Length: 9.3cm, Width: 9.3cm, Projection: 0.3cm, Lamp Type: GU10, Bulb Included: No, Dimmable: Yes, Weight: 0.11kg, Wattage (max) : 10W

See full description
Specifications for Knightsbridge Dipa Single Tilt Square Anti-Glare Downlight Black - DIB1TSB
  • Projection
    0.3cm
  • Dimmable
    Yes
  • Maximum Wattage
    10W
  • Length
    9.3cm
  • Bulb Included
    No
  • Material
    Die-cast aluminium
  • Product Type
    Downlight
  • Weight
    0.11kg
  • IP Rating
    IP20
  • Finish/Colour
    Black
  • Lamp Type
    GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome