Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Capsule LED Domestic G4 1.8W 2700K 400LM
By Newlec
Order Code:
ZT5065142S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-capsule-led-domestic-g4-1-8w-2700k-400lm/p/ZT5065142S
Add to quotation
View all LED Lamps & Bulbs
Description
Newlec LAMP CAPSULE LED DOMESTIC G4 1.8W 2700K 400LM Residential LED (LEDS061) 4099854064753
Specifications
Specifications for Lamp Capsule LED Domestic G4 1.8W 2700K 400LM
Colour Temperature
2700 - 2700 K
Length
36mm
IP Rating
IP20
Colour
Multi Colour
Beam Angle
320
Diameter
13mm
Luminous Flux
200 - 200 lm
Lamp Efficacy
111 lm/W
Average Nominal Lifespan
15000 h
Wattage
1.8 - 1.8W
Power Factor
0.5
Nominal Voltage
12V
Voltage Type
AC/DC
Base Type
G4
Nominal Current
230mA
Type of Glass/Cover
Clear