Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp GLS Style LED Domestic ES E27 4W 2700K 470LM
By Newlec
Order Code:
ZT5065175S
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-gls-style-led-domestic-es-e27-4w-2700k-470lm/p/ZT5065175S
Add to quotation
View all LED Lamps & Bulbs
Description
Newlec LAMP GLS STYLE LED DOMESTIC ES E27 4W 2700K 470LM Residential LED (LEDS061) NLGLS4727E27_DUP
Specifications
Specifications for Lamp GLS Style LED Domestic ES E27 4W 2700K 470LM
Diameter
60mm
Colour Temperature
2700 - 2700 K
Length
105mm
Wattage
4 - 4W
Nominal Voltage
220 - 240V
Luminous Flux
470 - 470 lm
Base Type
E27
Lamp Shape
Pear-shape
Average Nominal Lifespan
18000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome