Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED B22 SL 2.5W 250LM 2700K Retro Ball
By Feilo Sylvania
Order Code:
ZT5053100S
£8.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.29
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-b22-sl-2-5w-250lm-2700k-retro-ball/p/ZT5053100S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP LED B22 SL 2.5W 250LM 2700K RETRO BALL Toledo Range (FM1) 27236
Specifications
Specifications for Lamp LED B22 SL 2.5W 250LM 2700K Retro Ball
IP Rating
IP20
Colour
White
Colour Temperature
2700 K
Diameter
45mm
Lamp Efficacy
100 lm/W
Base Type
B22d
Wattage
2.5W
Luminous Flux
250 lm
Power Factor
0.5
Lamp Shape
Round/globe
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome