Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED B22 SL 4W 400LM 2700K Toledo Retro Candle ST
By Feilo Sylvania
Order Code:
ZT5049713S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-b22-sl-4w-400lm-2700k-toledo-retro-candle-st/p/ZT5049713S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP LED B22 SL 4W 400LM 2700K TOLEDO RETRO CANDLE ST Toledo Range (FM1) 27285
Specifications
Specifications for Lamp LED B22 SL 4W 400LM 2700K Toledo Retro Candle ST
Colour Temperature
2700 K
Diameter
35mm
Colour
White
Length
91mm
IP Rating
IP20
Wattage
4.5W
Base Type
B22d
Power Factor
0.5
Luminous Flux
470 lm
Lamp Shape
Candle
Voltage Type
AC
Lamp Efficacy
104 lm/W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome