Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED B22 SL 4W 420LM 2700K Retro Candle
By Feilo Sylvania
Order Code:
ZT5053149S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-b22-sl-4w-420lm-2700k-retro-candle/p/ZT5053149S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP LED B22 SL 4W 420LM 2700K RETRO CANDLE Toledo Range (FM1) 27280
Specifications
Specifications for Lamp LED B22 SL 4W 420LM 2700K Retro Candle
Length
91mm
IP Rating
IP20
Colour Temperature
2700 K
Colour
White
Diameter
35mm
Base Type
B22d
Luminous Flux
470 lm
Power Factor
0.5
Wattage
4.5W
Lamp Shape
Candle
Lamp Efficacy
104 lm/W
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome