Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED E14 SL 2.5W 250LM 2700K Retro Candle Bent Tip
By Feilo Sylvania
Order Code:
ZT5053349S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-e14-sl-2-5w-250lm-2700k-retro-candle-bent-tip/p/ZT5053349S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP LED E14 SL 2.5W 250LM 2700K RETRO CANDLE BENT TIP Toledo Range (FM1) 27183
Specifications
Specifications for Lamp LED E14 SL 2.5W 250LM 2700K Retro Candle Bent Tip
Colour Temperature
2700 K
Length
123mm
Diameter
35mm
Colour
White
IP Rating
IP20
Lamp Shape
Candle
Lamp Efficacy
100 lm/W
Voltage Type
AC
Luminous Flux
250 lm
Wattage
2.5W
Base Type
E14
Power Factor
0.5