Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED E14 SL 3.9W 230-240V 420LM 827 Homelight Toledo Ret
By Feilo Sylvania
Order Code:
ZT5066208S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-e14-sl-3-9w-230-240v-420lm-827-homelight-toledo-ret/p/ZT5066208S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP LED E14 SL 3.9W 230-240V 420LM 827 HOMELIGHT TOLEDO RET Toledo Range (FM1) 27338
Specifications
Specifications for Lamp LED E14 SL 3.9W 230-240V 420LM 827 Homelight Toledo Ret
IP Rating
IP20
Length
97mm
Colour Temperature
2700 K
Colour
White
Diameter
35mm
Lamp Shape
Candle
Lamp Efficacy
104 lm/W
Base Type
E14
Average Nominal Lifespan
15000 h
Luminous Flux
470 lm
Nominal Voltage
230V
Power Factor
0.5
Voltage Type
AC
Wattage
4.5W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome