Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED E14 SL 4W 400LM 2700K Toledo Retro Ball ST
By Feilo Sylvania
Order Code:
ZT5049649S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-e14-sl-4w-400lm-2700k-toledo-retro-ball-st/p/ZT5049649S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP LED E14 SL 4W 400LM 2700K TOLEDO RETRO BALL ST Toledo Range (FM1) 27257
Specifications
Specifications for Lamp LED E14 SL 4W 400LM 2700K Toledo Retro Ball ST
Length
80mm
Colour Temperature
2700 K
Colour
White
Diameter
45mm
Lamp Shape
Round/globe
Power Factor
0.5
Voltage Type
AC
Wattage
4.5W
Average Nominal Lifespan
15000 h
Base Type
E14
Nominal Voltage
230V
Luminous Flux
470 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome