Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED E14 SL 4W 400LM 2700K Toledo Retro Candle ST
By Feilo Sylvania
Order Code:
ZT5049738S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-e14-sl-4w-400lm-2700k-toledo-retro-candle-st/p/ZT5049738S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP LED E14 SL 4W 400LM 2700K TOLEDO RETRO CANDLE ST Toledo Range (FM1) 27287
Specifications
Specifications for Lamp LED E14 SL 4W 400LM 2700K Toledo Retro Candle ST
Diameter
35mm
Length
97mm
Colour
White
Colour Temperature
2700 K
IP Rating
IP20
Base Type
E14
Luminous Flux
470 lm
Voltage Type
AC
Average Nominal Lifespan
15000 h
Lamp Shape
Candle
Power Factor
0.5
Wattage
4.5W
Lamp Efficacy
104 lm/W
Nominal Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome