Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED E27 ES 5W 2700K Clear GLS Dimmable
By Crompton Lamps
Order Code:
ZT5056823S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-e27-es-5w-2700k-clear-gls-dimmable/p/ZT5056823S
Add to quotation
View all LED Lamps & Bulbs
Description
Crompton Lamps LAMP LED E27 ES 5W 2700K CLEAR GLS DIMMABLE LED Filament Lamps 4191
Specifications
Specifications for Lamp LED E27 ES 5W 2700K Clear GLS Dimmable
Dimmable
Yes
Colour Temperature
2700 - 2700 K
Colour
White
Luminous Flux
470 - 470 lm
Nominal Current
32mA
Nominal Voltage
240V
Voltage Type
AC
Base Type
E27
Average Nominal Lifespan
15000 h
Wattage
5 - 5W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome