Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED E27 ES 7.5W 2700K Clear GLS Dimmable
By Crompton Lamps
Order Code:
ZT5056854S
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-e27-es-7-5w-2700k-clear-gls-dimmable/p/ZT5056854S
Add to quotation
View all LED Lamps & Bulbs
Description
Crompton Lamps LAMP LED E27 ES 7.5W 2700K CLEAR GLS DIMMABLE LED Filament Lamps 4214
Specifications
Specifications for Lamp LED E27 ES 7.5W 2700K Clear GLS Dimmable
Colour
White
Colour Temperature
2700 - 2700 K
Dimmable
Yes
Nominal Voltage
240V
Average Nominal Lifespan
10000 h
Luminous Flux
806 - 806 lm
Nominal Current
45mA
Wattage
7.5 - 7.5W
Voltage Type
AC
Base Type
E27
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome