Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED E27 SL 4W 420LM 2700K Retro Candle
By Feilo Sylvania
Order Code:
ZT5053109S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-e27-sl-4w-420lm-2700k-retro-candle/p/ZT5053109S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP LED E27 SL 4W 420LM 2700K RETRO CANDLE Toledo Range (FM1) 27284
Specifications
Specifications for Lamp LED E27 SL 4W 420LM 2700K Retro Candle
Colour Temperature
2700 K
Colour
White
Diameter
35mm
Nominal Voltage
230V
Base Type
E27
Voltage Type
AC
Power Factor
0.5
Average Nominal Lifespan
15000 h
Lamp Shape
Candle
Wattage
4.5W
Luminous Flux
470 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome