Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED E27 SL 4W 450LM 2700K Toledo Retro CS A60
By Feilo Sylvania
Order Code:
ZT5049849S
£12.49
Inc VAT (20%)
£13.39
6.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.49
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-e27-sl-4w-450lm-2700k-toledo-retro-cs-a60/p/ZT5049849S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP LED E27 SL 4W 450LM 2700K TOLEDO RETRO CS A60 Toledo Range (FM1) 27157
Tags:
#ReducedPrice
Specifications
Specifications for Lamp LED E27 SL 4W 450LM 2700K Toledo Retro CS A60
IP Rating
IP20
Length
105mm
Lamp Shape
Pear-shape
Power Factor
0.5
Voltage Type
AC
Lamp Efficacy
112.5 lm/W
Wattage
44290W
Base Type
E27
Type of Glass/Cover
Clear
Average Nominal Lifespan
15 h