Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED E27 SL 7.5W 220-240V 1000LM Homelight 2700K Toledo
By Feilo Sylvania
Order Code:
ZT5066160S
£26.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-e27-sl-7-5w-220-240v-1000lm-homelight-2700k-toledo/p/ZT5066160S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP LED E27 SL 7.5W 220-240V 1000LM HOMELIGHT 2700K TOLEDO Toledo Range (FM1) 27147
Specifications
Specifications for Lamp LED E27 SL 7.5W 220-240V 1000LM Homelight 2700K Toledo
Length
178mm
Colour Temperature
2700 K
Colour
White
Lamp Shape
Round/globe
Lamp Efficacy
132 lm/W
Power Factor
0.5
Base Type
E27
Voltage Type
AC
Wattage
8W
Luminous Flux
1055 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome