Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED GU10 3.6W 240LM Cool White 4000K Refled ES50 36 Degree
By Feilo Sylvania
Order Code:
ZT5056412S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-gu10-3-6w-240lm-cool-white-4000k-refled-es50-36-degree/p/ZT5056412S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP LED GU10 3.6W 240LM COOL WHITE 4000K REFLED ES50 36 DEG LED ES50 (FM1) 27428
Specifications
Specifications for Lamp LED GU10 3.6W 240LM Cool White 4000K Refled ES50 36 Degree
Colour
White
IP Rating
IP20
Diameter
50mm
Colour Temperature
4000 K
Length
54mm
Power Factor
0.4
Luminous Intensity
460 cd
Base Type
GU10
Lamp Efficacy
74 lm/W
Luminous Flux
230 lm
Voltage Type
AC
Wattage
3.1W
Lamp Shape
Reflector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome