Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED GU10 3.6W 240LM Daylight 6500K Refled ES50 36 Degree
By Feilo Sylvania
Order Code:
ZT5056200S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-gu10-3-6w-240lm-daylight-6500k-refled-es50-36-degree/p/ZT5056200S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP LED GU10 3.6W 240LM DAYLIGHT 6500K REFLED ES50 36 DEG LED ES50 (FM1) 27461
Specifications
Specifications for Lamp LED GU10 3.6W 240LM Daylight 6500K Refled ES50 36 Degree
Length
54mm
Diameter
50mm
Colour Temperature
6500 K
Colour
White
Wattage
3.1W
Luminous Flux
230 lm
Power Factor
0.4
Luminous Intensity
460 cd
Voltage Type
AC
Base Type
GU10
Lamp Shape
Reflector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome