Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED GU10 5.2W 345LM 3000K 36 Degree ES50 SL
By Feilo Sylvania
Order Code:
ZT5055574S
£10.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.19
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-gu10-5-2w-345lm-3000k-36-degree-es50-sl/p/ZT5055574S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP LED GU10 5.2W 345LM 3000K 36DEG ES50 SL LED ES50 (FM1) 26565
Specifications
Specifications for Lamp LED GU10 5.2W 345LM 3000K 36 Degree ES50 SL
Colour Temperature
3000 K
Colour
White
Diameter
50mm
Length
55mm
Lamp Shape
Reflector
Voltage Type
AC
Base Type
GU10
Power Factor
0.5
Luminous Intensity
650 cd
Wattage
4.8W