Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED GU10 5W 240V Warm White COB PAR16 45 Degree 3000DEGK
By Crompton Lamps
Order Code:
ZT5047450S
£10.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-gu10-5w-240v-warm-white-cob-par16-45-degree-3000degk/p/ZT5047450S
Add to quotation
View all LED Lamps & Bulbs
Description
Crompton Lamps LAMP LED GU10 5W 240V WARM WHITE COB PAR16 45DEG 3000DEGK Reflector Lamps LGU105WWCOB
Specifications
Specifications for Lamp LED GU10 5W 240V Warm White COB PAR16 45 Degree 3000DEGK
Diameter
50mm
Length
55.5mm
Wattage
44321 - 5W
Luminous Flux
450 - 450 lm
Nominal Voltage
240 - 240V
Base Type
GU10
Average Nominal Lifespan
30000 h
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome