Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED GU10 5W 480LM 60 Degree Non-Dimmable 827 Warm White
By Aurora
Order Code:
ZT5050009S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-gu10-5w-480lm-60-degree-non-dimmable-827-warm-white/p/ZT5050009S
Add to quotation
View all LED Lamps & Bulbs
Description
Aurora LAMP LED GU10 5W 480LM 60DEG NON-DIM 827 WARM WHITE GU10 (LED) EN-GU005/27
Specifications
Specifications for Lamp LED GU10 5W 480LM 60 Degree Non-Dimmable 827 Warm White
IP Rating
IP20
Length
57mm
Diameter
50mm
Wattage
5 - 5W
Base Type
GU10
Luminous Flux
480 - 480 lm
Average Nominal Lifespan
25000 h
Nominal Voltage
220 - 240V
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome