Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED GU10 5W 520LM 60 Degree Dimmable 840 Cool White
By Aurora
Order Code:
ZT5049892S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-gu10-5w-520lm-60-degree-dimmable-840-cool-white/p/ZT5049892S
Add to quotation
View all LED Lamps & Bulbs
Description
Aurora LAMP LED GU10 5W 520LM 60DEG DIMMABLE 840 COOL WHITE GU10 (LED) EN-DGU005/40
Specifications
Specifications for Lamp LED GU10 5W 520LM 60 Degree Dimmable 840 Cool White
Diameter
50mm
Dimmable
Yes
Colour Temperature
4000 - 4000 K
IP Rating
IP20
Luminous Flux
520 - 520 lm
Average Nominal Lifespan
25000 h
Nominal Voltage
220 - 240V
Voltage Type
AC
Base Type
GU10
Wattage
5 - 5W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome