Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp LED MR16 6.5W 425LM 2700K 36 Degree SL
By Feilo Sylvania
Order Code:
ZT5055571S
£8.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.49
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-led-mr16-6-5w-425lm-2700k-36-degree-sl/p/ZT5055571S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP LED MR16 6.5W 425LM 2700K 36DEG SL LED MR16 (FM1) 26616
Specifications
Specifications for Lamp LED MR16 6.5W 425LM 2700K 36 Degree SL
IP Rating
IP20
Length
45mm
Colour
White
Colour Temperature
3000 K
Diameter
50mm
Lamp Shape
Reflector
Base Type
GU5.3
Voltage Type
DC
Nominal Voltage
12V
Type of Glass/Cover
Clear
Luminous Intensity
1050 cd
Average Nominal Lifespan
15000 h
Luminous Flux
425 lm
Lamp Efficacy
85 lm/W
Wattage
5W
Power Factor
0.5