Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp MR16LED 60 Degree 5W 240V 3000K Non-Dimmable
By Aurora
Order Code:
ZT5053527S
£7.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.39
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-mr16led-60-degree-5w-240v-3000k-non-dimmable/p/ZT5053527S
Add to quotation
View all LED Lamps & Bulbs
Description
Aurora LAMP MR16LED 60DEG 5W 240V 3000K NON-DIMMABLE MR16 (LED) EN-MR165/30
Specifications
Specifications for Lamp MR16LED 60 Degree 5W 240V 3000K Non-Dimmable
Colour Temperature
3000 - 3000 K
Length
42mm
Diameter
50mm
Nominal Voltage
12 - 12V
Average Nominal Lifespan
25000 h
Wattage
5 - 5W
Luminous Flux
500 - 500 lm
Voltage Type
AC
Base Type
GU5.3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome