Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Refled DIM SL 8W 600LM Cool White 4000K ES50/GU10 Reflect
By Feilo Sylvania
Order Code:
ZT5064690S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-refled-dim-sl-8w-600lm-cool-white-4000k-es50-gu10-reflect/p/ZT5064690S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP REFLED DIM SL 8W 600LM COOL WHI 4000K ES50/GU10 REFLECT LED GU10 (FM1) 27465
Specifications
Specifications for Lamp Refled DIM SL 8W 600LM Cool White 4000K ES50/GU10 Reflect
Colour Temperature
4000 K
IP Rating
IP20
Colour
White
Length
56mm
Diameter
50mm
Lamp Shape
Reflector
Wattage
7.8W
Power Factor
0.8
Luminous Intensity
1230 cd
Voltage Type
AC
Base Type
GU10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome