Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Refled DIM SL 8W 600LM Warm White 3000K ES50/GU10 Reflect
By Feilo Sylvania
Order Code:
ZT5064788S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-refled-dim-sl-8w-600lm-warm-white-3000k-es50-gu10-reflect/p/ZT5064788S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP REFLED DIM SL 8W 600LM WARM WHI 3000K ES50/GU10 REFLECT LED GU10 (FM1) 27464
Specifications
Specifications for Lamp Refled DIM SL 8W 600LM Warm White 3000K ES50/GU10 Reflect
Colour
White
Colour Temperature
3000 K
Diameter
50mm
Length
56mm
Nominal Voltage
230V
Average Nominal Lifespan
25000 h
Voltage Type
AC
Power Factor
0.8
Luminous Intensity
1230 cd
Base Type
GU10
Wattage
7.8W
Type of Glass/Cover
Clear
Lamp Shape
Reflector
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome