Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Refled E14 Bl 5W 230V 470LM Warm White 3000K R50 V2 Refle
By Feilo Sylvania
Order Code:
ZT5064490S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-refled-e14-bl-5w-230v-470lm-warm-white-3000k-r50-v2-refle/p/ZT5064490S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP REFLED E14 BL 5W 230V 470LM WARM WHI 3000K R50 V2 REFLE LED R50 (FM1) 26331
Specifications
Specifications for Lamp Refled E14 Bl 5W 230V 470LM Warm White 3000K R50 V2 Refle
Length
83mm
Colour Temperature
3000 K
IP Rating
IP20
Colour
White
Diameter
50mm
Power Factor
0.5
Luminous Flux
470 lm
Base Type
E14
Voltage Type
AC
Nominal Voltage
220V
Luminous Intensity
136 cd
Wattage
5W
Lamp Efficacy
94 lm/W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome