Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo E14 4W 250 Lumen Frosted Candle Shape
By Feilo Sylvania
Order Code:
ZT5042607S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-e14-4w-250-lumen-frosted-candle-shape/p/ZT5042607S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO E14 4W 250 LUMEN FROSTED CANDLE SHAPE Toledo Range (FM1) 26920
Specifications
Specifications for Lamp Toledo E14 4W 250 Lumen Frosted Candle Shape
Colour
White
Length
104mm
Diameter
38mm
Lamp Shape
Candle
Base Type
E14
Average Nominal Lifespan
25000 h