Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo E14 7W 470 Lumen Frosted Candle Shape
By Feilo Sylvania
Order Code:
ZT5042757S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-e14-7w-470-lumen-frosted-candle-shape/p/ZT5042757S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO E14 7W 470 LUMEN FROSTED CANDLE SHAPE Toledo Range (FM1) 26931
Specifications
Specifications for Lamp Toledo E14 7W 470 Lumen Frosted Candle Shape
Colour
White
Diameter
35mm
Length
104mm
Colour Temperature
2700 K
IP Rating
IP20
Voltage Type
AC
Lamp Shape
Candle
Power Factor
0.5
Lamp Efficacy
94 lm/W
Base Type
E14
Wattage
5W
Luminous Flux
470 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome