Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo E14 7W 470 Lumen Frosted Golf Ball Shape
By Feilo Sylvania
Order Code:
ZT5042673S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-e14-7w-470-lumen-frosted-golf-ball-shape/p/ZT5042673S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO E14 7W 470 LUMEN FROSTED GOLF BALL SHAPE Toledo Range (FM1) 26954
Specifications
Specifications for Lamp Toledo E14 7W 470 Lumen Frosted Golf Ball Shape
Colour
White
IP Rating
IP20
Colour Temperature
2700 K
Length
82mm
Diameter
45mm
Voltage Type
AC
Power Factor
0.5
Luminous Flux
470 lm
Base Type
E14
Wattage
5W
Lamp Shape
Round/globe
Lamp Efficacy
94 lm/W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome