Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo E14 Dimmable 7W 470 Lumen Frosted Candle Shape
By Feilo Sylvania
Order Code:
ZT5042794S
£24.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.49
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-e14-dimmable-7w-470-lumen-frosted-candle-shape/p/ZT5042794S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO E14 DIMMABLE 7W 470 LUMEN FROSTED CANDLE SHAPE Toledo Range (FM1) 26935
Specifications
Specifications for Lamp Toledo E14 Dimmable 7W 470 Lumen Frosted Candle Shape
Colour Temperature
2700 K
IP Rating
IP20
Diameter
38mm
Length
110mm
Colour
White
Lamp Shape
Candle
Nominal Voltage
220V
Power Factor
0.5
Luminous Flux
470 lm
Wattage
5.6W
Voltage Type
AC
Base Type
E14
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome