Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo E14 SL Step-dim 5.5W 470LM Homelight 2700K Candl
By Feilo Sylvania
Order Code:
ZT5064485S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-e14-sl-step-dim-5-5w-470lm-homelight-2700k-candl/p/ZT5064485S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO E14 SL STEP-DIM 5.5W 470LM HOMELIGHT 2700K CANDL Toledo Range (FM1) 27035
Specifications
Specifications for Lamp Toledo E14 SL Step-dim 5.5W 470LM Homelight 2700K Candl
Length
103mm
Colour
White
Diameter
36mm
Colour Temperature
2700 K
IP Rating
IP20
Base Type
E14
Wattage
5.5W
Nominal Voltage
220V
Lamp Shape
Candle
Voltage Type
AC
Luminous Flux
470 lm
Power Factor
0.52
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome