Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo E14 SL Sundim 6.5W 230V 470LM 2700K Candle Shape
By Feilo Sylvania
Order Code:
ZT5064879S
£16.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.49
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-e14-sl-sundim-6-5w-230v-470lm-2700k-candle-shape/p/ZT5064879S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO E14 SL SUNDIM 6.5W 230V 470LM 2700K CANDLE SHAPE Toledo Range (FM1) 27544
Specifications
Specifications for Lamp Toledo E14 SL Sundim 6.5W 230V 470LM 2700K Candle Shape
IP Rating
IP20
Length
103mm
Colour
White
Diameter
36mm
Colour Temperature
2700 K
Voltage Type
AC
Wattage
6.5W
Luminous Flux
470 lm
Power Factor
0.75
Lamp Shape
Candle
Base Type
E14
Nominal Voltage
220V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome