Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo E27 SL 13W 230V 1521LM Cool White 4000K GLS Shape
By Feilo Sylvania
Order Code:
ZT5064475S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-e27-sl-13w-230v-1521lm-cool-white-4000k-gls-shape/p/ZT5064475S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO E27 SL 13W 230V 1521LM COOL WHI 4000K GLS SHAPE LED GLS (FM1) 27966
Specifications
Specifications for Lamp Toledo E27 SL 13W 230V 1521LM Cool White 4000K GLS Shape
Length
120mm
IP Rating
IP20
Colour
White
Diameter
60mm
Colour Temperature
4000 K
Lamp Efficacy
109 lm/W
Nominal Voltage
230V
Voltage Type
AC
Luminous Flux
1521 lm
Wattage
14W
Base Type
E27
Power Factor
0.5
Average Nominal Lifespan
15000 h
Lamp Shape
Pear-shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome