Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo E27 SL 18W 230V 1921LM Homelight 2700K GLS A67 S
By Feilo Sylvania
Order Code:
ZT5064541S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-e27-sl-18w-230v-1921lm-homelight-2700k-gls-a67-s/p/ZT5064541S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO E27 SL 18W 230V 1921LM HOMELIGHT 2700K GLS A67 S LED GLS (FM1) 27904
Specifications
Specifications for Lamp Toledo E27 SL 18W 230V 1921LM Homelight 2700K GLS A67 S
Colour
White
Diameter
67mm
IP Rating
IP20
Colour Temperature
2700 K
Length
143mm
Lamp Efficacy
110 lm/W
Luminous Flux
1921 lm
Voltage Type
AC
Lamp Shape
Pear-shape
Power Factor
0.5
Nominal Voltage
220V
Base Type
E27
Wattage
17.5W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome