Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo E27 SL 20W 230V 2452LM Homelight 2700K GLS A67 S
By Feilo Sylvania
Order Code:
ZT5064318S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-e27-sl-20w-230v-2452lm-homelight-2700k-gls-a67-s/p/ZT5064318S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO E27 SL 20W 230V 2452LM HOMELIGHT 2700K GLS A67 S LED GLS (FM1) 27901
Specifications
Specifications for Lamp Toledo E27 SL 20W 230V 2452LM Homelight 2700K GLS A67 S
IP Rating
IP20
Colour
White
Length
143mm
Colour Temperature
2700 K
Diameter
67mm
Base Type
E27
Lamp Efficacy
123 lm/W
Power Factor
0.5
Wattage
20W
Lamp Shape
Pear-shape
Nominal Voltage
220V
Luminous Flux
2452 lm
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome