Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Lamps & Bulbs
Lamp Toledo E27 SL Twin-tone 8W 806LM 2700K and 4000K GLS Shape
By Feilo Sylvania
Order Code:
ZT5064635S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-lamps-and-bulbs/lamp-toledo-e27-sl-twin-tone-8w-806lm-2700k-and-4000k-gls-shape/p/ZT5064635S
Add to quotation
View all LED Lamps & Bulbs
Description
Feilo Sylvania LAMP TOLEDO E27 SL TWIN-TONE 8W 806LM 2700K&4000K GLS SHAPE Toledo Range (FM1) 26998
Specifications
Specifications for Lamp Toledo E27 SL Twin-tone 8W 806LM 2700K and 4000K GLS Shape
Colour
White
IP Rating
IP20
Diameter
60mm
Colour Temperature
2700 K
Length
108mm
Voltage Type
AC
Luminous Flux
806 lm
Base Type
E27
Power Factor
0.53
Wattage
8W
Lamp Efficacy
101 lm/W
Nominal Voltage
220V
Lamp Shape
Pear-shape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome